Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.372
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.663
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Rough Bore
PHS 08B-2TB84
Description
PHS 08B-2TB84 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2TB84
BDI # 1285348
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
13.372
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.663
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Bushed