PHC 100H-1CX10FT
Description
PHC 100H-1CX10FT ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 100H-1CX10FT
BDI # 1280298
Features
Roller Width - Inch:
0.744
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.561
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.244
Pitch Diameter - Millimeter:
293.66
Mounting Method:
Rough Bore
PHC 100-1O/L
Description
PHC 100-1O/L ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 100-1O/L
BDI # 1280640
Features
Roller Width - Inch:
0.744
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
PHC 100SH-1X10FT
Description
PHC 100SH-1X10FT ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 100SH-1X10FT
BDI # 1280222
Features
Roller Width - Inch:
0.744
Chain Pitch - Inch:
1.25
Chain Size:
100
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
High Strength
Internal Special Features:
No
PHS 100-1BH17
Description
PHS 100-1BH17 SPROCKET ; NON-RETURNABLE
Part # PHS 100-1BH17
BDI # 1288728
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore