PHS 100-1DSA15
Description
PHS 100-1DSA15 SPROCKET ; NON-RETURNABLE
Part # PHS 100-1DSA15
BDI # 1288763
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Rough Bore