PHS 10B-1DSA17
Description
PHS 10B-1DSA17 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1DSA17
BDI # 1285602
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
PHS 10B-1TBH17
Description
PHS 10B-1TBH17 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1TBH17
BDI # 1285635
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed
PHS 10B-1AH17
Description
PHS 10B-1AH17 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1AH17
BDI # 1285427
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
PHS 10B-1BH17
Description
PHS 10B-1BH17 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1BH17
BDI # 1285508
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore