PHS 10B-3BH15
Description
PHS 10B-3BH15 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-3BH15
BDI # 24759253
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing