PHS 16B-2TBH17
Description
PHS 16B-2TBH17 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2TBH17
BDI # 1286525
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
PHS 16B-2BH17
Description
PHS 16B-2BH17 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2BH17
BDI # 1286477
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore