Page 1 of 2

Next

Compare
PHS 200-1A30

COMPARE

PHS 200-1A30

Description
PHS 200-1A30 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 200-1A30

BDI # 1291972

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 23.917

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 25.285
Pitch Diameter - Millimeter: 607.492
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 200-1A26

COMPARE

PHS 200-1A26

Description
PHS 200-1A26 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 200-1A26

BDI # 1291970

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.74

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.09
Pitch Diameter - Millimeter: 526.796
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 200-1A60

COMPARE

PHS 200-1A60

Description
PHS 200-1A60 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 200-1A60

BDI # 1291978

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 47.768

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 49.202
Pitch Diameter - Millimeter: 1213.307
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 200-1A54

COMPARE

PHS 200-1A54

Description
PHS 200-1A54 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 200-1A54

BDI # 1291977

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 42.995

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 44.422
Pitch Diameter - Millimeter: 1092.073
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 200-1A40

COMPARE

PHS 200-1A40

Description
PHS 200-1A40 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 200-1A40

BDI # 1291975

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 31.865

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 33.265
Pitch Diameter - Millimeter: 809.371
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY