PHS 200-2C45

COMPARE

PHS 200-2C45

Description
PHS 200-2C45 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 200-2C45

BDI # 1292020

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.84

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 37.252
Pitch Diameter - Millimeter: 910.336
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY