PHS 20B-1DSA15
Description
PHS 20B-1DSA15 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1DSA15
BDI # 1286745
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.012
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.63
Pitch Diameter - Millimeter:
152.71
Mounting Method:
Rough Bore
PHS 20B-1TBH15
Description
PHS 20B-1TBH15 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1TBH15
BDI # 1286766
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.012
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
152.71
Mounting Method:
Bushed
PHS 20B-1BH15
Description
PHS 20B-1BH15 SPROCKET ; NON-RETURNABLE
Part # PHS 20B-1BH15
BDI # 1286673
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.012
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.63
Pitch Diameter - Millimeter:
152.71
Mounting Method:
Rough Bore