Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.753
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.441
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.164
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.844
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.767
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.445
Pitch Diameter - Millimeter:
273.49
Mounting Method:
Rough Bore
PHC 20B-2NP-O/L
Description
PHC 20B-2NP-O/L ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 20B-2NP-O/L
BDI # 1281277
Features
Roller Width - Inch:
0.77
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Component:
Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.945
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.639
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Rough Bore