PHC 50-2X5MTR
Description
PHC 50-2X5MTR ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 50-2X5MTR
BDI # 1279983
Features
Roller Width - Inch:
0.37
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
PHC 50-2X10FT
Description
PHC 50-2X10FT ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 50-2X10FT
BDI # 1279982
Features
Roller Width - Inch:
0.37
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.52
Outside Diameter - Millimeter:
114.808
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
PHC 50-2ZP-O/L
Description
PHC 50-2ZP-O/L ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 50-2ZP-O/L
BDI # 1281085
Features
Roller Width - Inch:
0.37
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Offset Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Zinc Plated Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant