Page 1 of 5

Next

Compare
PHS 60-2BH19

COMPARE

PHS 60-2BH19

Description
PHS 60-2BH19 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 60-2BH19

BDI # 1292096

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.557

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.945
Pitch Diameter - Millimeter: 115.74
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-2BH21

COMPARE

PHS 60-2BH21

Description
PHS 60-2BH21 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 60-2BH21

BDI # 24760229

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.43
Outside Diameter - Millimeter: 137.922
Mounting Method: Rough Bore
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY
PHS 60-2TBH14

COMPARE

PHS 60-2TBH14

Description
PHS 60-2TBH14 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 60-2TBH14

BDI # 1292139

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.371
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.736
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 85.623
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 60-2BH12

COMPARE

PHS 60-2BH12

Description
PHS 60-2BH12 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 60-2BH12

BDI # 1292138

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.898

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.249
Pitch Diameter - Millimeter: 73.61
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-2B40

COMPARE

PHS 60-2B40

Description
PHS 60-2B40 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 60-2B40

BDI # 1288361

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.56

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.98
Pitch Diameter - Millimeter: 242.824
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY