Features
Thread Size:
M110 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Outside Diameter - Millimeter:
145
Nominal Thickness - Inch:
0.748
Nominal Thickness - Millimeter:
19
N 14
Description
N 14 BRG LOCKNUT ; NON-RETURNABLE 18TPI 3-5/8"OD 0.573" THK
Part # N 14
BDI # 1417021
Features
Thread Size:
2.751-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Outside Diameter - Millimeter:
92.075
Threads per Inch:
18
Nominal Thickness - Inch:
0.573
Nominal Thickness - Millimeter:
14.554
N 11
Description
N 11 BRG LOCKNUT ; NON-RETURNABLE 18TPI 2-31/32"OD 0.51"THK
Part # N 11
BDI # 1261286
Features
Thread Size:
2.157-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.969
Outside Diameter - Millimeter:
75.413
Threads per Inch:
18
Nominal Thickness - Inch:
0.51
Nominal Thickness - Millimeter:
12.954
Features
Thread Size:
1.767-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.531
Outside Diameter - Millimeter:
64.287
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379
N 06
Description
N 06 BRG LOCKNUT ; NON-RETURNABLE 18TPI 1-3/4"OD 0.416" THK
Part # N 06
BDI # 1260909
Features
Thread Size:
1.173-18
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Threads per Inch:
18
Nominal Thickness - Inch:
0.416
Nominal Thickness - Millimeter:
10.566