Features
Thread Size:
1.767-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.531
Outside Diameter - Millimeter:
64.287
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379
SNW 120X3.7/16
Description
SNW 120X3.7/16 BRG ADAPTER SLEEVE ; 3-7/16" BORE 3.971" LTB
Part # SNW 120X3.7/16
BDI # 1266643
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
100.863
Length Thru Bore - Inch:
3.971
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
Tapered Threaded Sleeve
SNW 34X5.15/16
Description
SNW 34X5.15/16 BRG ADAPTER SLEEVE ; 5-15/16" BORE 4.847" LTB
Part # SNW 34X5.15/16
BDI # 1266701
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
123.114
Length Thru Bore - Inch:
4.847
Bore - Millimeter:
150.825
Bore - Inch:
5.938
Other Features:
Tapered Threaded Sleeve
SNW 117X2.15/16
Description
SNW 117X2.15/16 BRG ADAPTER SLEEVE ; 2-15/16" BORE 3-5/16" LTB
Part # SNW 117X2.15/16
BDI # 1266635
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.125
Length Thru Bore - Inch:
3.312
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Tapered Threaded Sleeve
SNW 118X3.3/16
Description
SNW 118X3.3/16 BRG ADAPTER SLEEVE ; 3-3/16" BORE 3.553" LTB
Part # SNW 118X3.3/16
BDI # 1266637
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
90.246
Length Thru Bore - Inch:
3.553
Bore - Millimeter:
80.975
Bore - Inch:
3.188
Other Features:
Tapered Threaded Sleeve