AN 22
Description
AN 22 BRG LOCKNUT ; 12TPI 5-23/32" OD 0.791" NOMINAL THK
Part # AN 22
BDI # 1266053
Features
Thread Size:
4.325-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.719
Outside Diameter - Millimeter:
145.263
Threads per Inch:
12
Nominal Thickness - Inch:
0.791
Nominal Thickness - Millimeter:
20.091
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.063
Outside Diameter - Millimeter:
154
Other Features:
Face Dia 5.281 | Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
111.633
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.922
Outside Diameter - Millimeter:
74.219
Other Features:
Face Dia 2.438 | Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
50.597
AN 19
Description
AN 19 BRG LOCKNUT ; 12TPI 4-15/16" OD 0.729" NOMINAL THK
Part # AN 19
BDI # 1266050
Features
Thread Size:
3.73-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.938
Outside Diameter - Millimeter:
125.425
Threads per Inch:
12
Nominal Thickness - Inch:
0.729
Nominal Thickness - Millimeter:
18.517
AN 16
Description
AN 16 BRG LOCKNUT ; 12TPI 4-5/32" OD 0.604" NOMINAL THK
Part # AN 16
BDI # 1416901
Features
Thread Size:
3.137-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.156
Outside Diameter - Millimeter:
105.562
Threads per Inch:
12
Nominal Thickness - Inch:
0.604
Nominal Thickness - Millimeter:
15.342