PHS 08B-1BH15
Description
PHS 08B-1BH15 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1BH15
BDI # 1285075
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
PHS 08B-2BH15
Description
PHS 08B-2BH15 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2BH15
BDI # 1285251
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
PHS 24B-1TBH15
Description
PHS 24B-1TBH15 SPROCKET ; NON-RETURNABLE
Part # PHS 24B-1TBH15
BDI # 1286987
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Bushed
PHS 12B-2BH15
Description
PHS 12B-2BH15 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2BH15
BDI # 1286083
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Rough Bore
PHS 16B-2BH15
Description
PHS 16B-2BH15 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2BH15
BDI # 1286475
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore