Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.372
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.663
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.029
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.247
Pitch Diameter - Millimeter:
254.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.715
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.079
Pitch Diameter - Millimeter:
424.57
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.372
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.663
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Rough Bore