Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
13.372
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.663
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Bushed
PHS 16B-1TB84
Description
PHS 16B-1TB84 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1TB84
BDI # 1286463
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
26.744
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.326
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
679.3
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
13.37
Inch - Metric:
Inch
Outside Diameter - Inch:
13.316
Face Width - Millimeter:
34
Face Width - Inch:
1.339
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
339.6
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
PHS 08B-1TB84
Description
PHS 08B-1TB84 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1TB84
BDI # 1285236
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
13.372
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.663
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Bushed