Features
Pitch Diameter - Inch:
14.324
Inch - Metric:
Inch
Outside Diameter - Inch:
14.294
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
363.83
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
Features
Pitch Diameter - Inch:
19.098
Inch - Metric:
Inch
Outside Diameter - Inch:
19.044
Face Width - Millimeter:
34
Face Width - Inch:
1.339
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
485.1
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
PHS 10B-1A120
Description
PHS 10B-1A120 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1A120
BDI # 1285488
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
23.876
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
606.45
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
PHP 120H150RSB
Description
PHP 120H150RSB PULLEY ; NON-RETURNABLE
Part # PHP 120H150RSB
BDI # 1289305
Features
Pitch Diameter - Inch:
19.098
Inch - Metric:
Inch
Outside Diameter - Inch:
19.044
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
485.1
Mounting Method:
Rough Bore
Belt Width - Millimeter:
38.1
PHP 120H300RSB
Description
PHP 120H300RSB PULLEY ; NON-RETURNABLE
Part # PHP 120H300RSB
BDI # 1289433
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
19.045
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
485.12
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2