PHP 216-14M-55RSB
Description
PHP 216-14M-55RSB PULLEY ; NON-RETURNABLE
Part # PHP 216-14M-55RSB
BDI # 1290084
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
962.57
Mounting Method:
Rough Bore
Belt Width - Millimeter:
55
PHP 216-14M-115RSB
Description
PHP 216-14M-115RSB PULLEY ; NON-RETURNABLE
Part # PHP 216-14M-115RSB
BDI # 1290124
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
962.57
Mounting Method:
Rough Bore
Belt Width - Millimeter:
115
PHP 216-14M-85RSB
Description
PHP 216-14M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 216-14M-85RSB
BDI # 1290104
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
962.57
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
PHP 216-14M-170RSB
Description
PHP 216-14M-170RSB PULLEY ; NON-RETURNABLE
Part # PHP 216-14M-170RSB
BDI # 1290144
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
962.57
Mounting Method:
Rough Bore
Belt Width - Millimeter:
170
PHP 216-14M-55TB
Description
PHP 216-14M-55TB PULLEY ; NON-RETURNABLE
Part # PHP 216-14M-55TB
BDI # 1289735
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.795
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
962.56
Mounting Method:
Bushed
Belt Width - Millimeter:
55