Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
44.574
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.591
Pitch Diameter - Millimeter:
1132.18
Mounting Method:
Rough Bore
PHP 80-14M-170RSB
Description
PHP 80-14M-170RSB PULLEY ; NON-RETURNABLE
Part # PHP 80-14M-170RSB
BDI # 1290138
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
356.51
Mounting Method:
Rough Bore
Belt Width - Millimeter:
170
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
25.471
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.052
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
25.471
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.052
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.207
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.078
Pitch Diameter - Millimeter:
970.458
Mounting Method:
Rough Bore