Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.372
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.663
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.372
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.663
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.029
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.247
Pitch Diameter - Millimeter:
254.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.372
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.663
Pitch Diameter - Millimeter:
339.65
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
339.57
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2