CHH-6145Y-17 PA020252;PA254106
Description
CHH-6145Y-17 PA020252 CYCLO REDUCER ; HORIZONTAL SHAFT FOOT MNT
Part # CHH-6145Y-17 PA020252 ; PA254106
BDI # 21918114
CHH-6205Y-15 PA020375;PA211847
Description
CHH-6205Y-15 PA020375 CYCLO REDUCER ; HORIZONTAL SHAFT FOOT MNT
Part # CHH-6205Y-15 PA020375 ; PA211847
BDI # 21918118
CHH-6205Y-43 PA020378;PA071521
Description
CHH-6205Y-43 PA020378 CYCLO REDUCER ; HORIZONTAL SHAFT FOOT MNT
Part # CHH-6205Y-43 PA020378 ; PA071521
BDI # 21918120
CNH-6120Y-11 PA020174
Description
CNH-6120Y-11 PA020174 SPEED REDUCER ; 11:1 3/4" I/P 1-1/2" O/P SHAFT DIA CI
Part # CNH-6120Y-11 PA020174
BDI # 21458865
CHH-6165Y-13B
Description
CHH-6165Y-13B SPEED REDUCER ; HORIZONTAL SHAFT FOOT MNT
Part # CHH-6165Y-13B
BDI # 21918116