Page 1 of 2

Next

Compare
3V3.35X3-SH

COMPARE

3V3.35X3-SH

Description
3V3.35X3-SH TRANSMISSION PULLEY

TB WOODS

Part # 3V3.353

BDI # 987224

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.35
Outside Diameter - Millimeter: 85.09
Other Features: QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Mounting Method: Bushed

Belt Series: 3V
Bushing Size: SH
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
P34-8M-50-SH

COMPARE

P34-8M-50-SH

Description
P34-8M-50-SH SYNCHRONOUS PULLEY

TB WOODS

Part # P348M50

BDI # 989892

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 97.028
Inch - Metric: Metric
Outside Diameter - Inch: 3.355
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 86.589
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
3V4.12X4-SH

COMPARE

3V4.12X4-SH

Description
3V4.12X4-SH TRANSMISSION PULLEY

TB WOODS

Part # 3V4124

BDI # 983709

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.12
Outside Diameter - Millimeter: 104.648
Other Features: QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Mounting Method: Bushed

Belt Series: 3V
Bushing Size: SH
Number of Grooves: 4

Price Inventory : Available to order
Loading Price
QTY
3V4.75X2-SH

COMPARE

3V4.75X2-SH

Description
3V4.75X2-SH TRANSMISSION PULLEY

TB WOODS

Part # 3V4752

BDI # 994670

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Outside Diameter - Millimeter: 120.65
Other Features: QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Mounting Method: Bushed

Belt Series: 3V
Bushing Size: SH
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
3V4.5X2-SH

COMPARE

3V4.5X2-SH

Description
3V4.5X2-SH TRANSMISSION PULLEY

TB WOODS

Part # 3V452

BDI # 985726

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.5
Outside Diameter - Millimeter: 114.3
Other Features: QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Mounting Method: Bushed

Belt Series: 3V
Bushing Size: SH
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY