Page 1 of 2

Next

Compare
6JE EPDM

COMPARE

6JE EPDM

Description
6JE EPDM COUPLING SLEEVE

TB WOODS

Part # 6J

BDI # 1405863

Features

Component: Sleeve
Width - Millimeter: 47.625
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 3.75

Outside Diameter - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs
Width - Inch: 1.875

Price Inventory : In stock
Loading Price
QTY
5J

COMPARE

5J

Description
5J COUPLING SLEEVE

TB WOODS

Part # 5J

BDI # 1405865

Features

Component: Sleeve
Width - Millimeter: 39.7
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 2.938

Outside Diameter - Millimeter: 74.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs
Width - Inch: 1.563

Price Inventory : In stock
Loading Price
QTY
8JE EPDM

COMPARE

8JE EPDM

Description
8JE EPDM COUPLING SLEEVE

TB WOODS

Part # 8J

BDI # 1405870

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs
Width - Inch: 2.5

Price Inventory : Available to order
Loading Price
QTY
9J

COMPARE

9J

Description
9J COUPLING SLEEVE

TB WOODS

Part # 9J

BDI # 1405866

Features

Component: Sleeve
Width - Millimeter: 76.2
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 3

Price Inventory : Available to order
Loading Price
QTY
4J

COMPARE

4J

Description
4J COUPLING SLEEVE

TB WOODS

Part # 4J

BDI # 1405869

Features

Component: Sleeve
Width - Millimeter: 31.75
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 2.313

Outside Diameter - Millimeter: 58.75
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs
Width - Inch: 1.25

Price Inventory : Available to order
Loading Price
QTY