TL2012 1-1/4

COMPARE

TL2012 1-1/4

Description
TL2012 1-1/4 SHAFT BUSHING

TB WOODS

Part # TL2012114

BDI # 984677

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Length Thru Bore - Millimeter: 31.75
Length Thru Bore - Inch: 1.25
Outside Diameter - Millimeter: 69.85

Bore - Millimeter: 31.75
Bore - Inch: 1.25
Global Part Number GPN: 470575
Bushing Series: 2012

Price Inventory : Available to order
Loading Price
QTY
P48-8M-30-SDS

COMPARE

P48-8M-30-SDS

Description
P48-8M-30-SDS SYNCHRONOUS PULLEY

TB WOODS

Part # P488M30

BDI # 981252

Features

Pitch Diameter - Inch: 4.812
Flange Outside Diameter - Millimeter: 131.064
Inch - Metric: Metric
Outside Diameter - Inch: 4.758
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 122.225
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P36-8M-85-1615

COMPARE

P36-8M-85-1615

Description
P36-8M-85-1615 ; POR TAPER LOCK SPROCKET

TB WOODS

Part # P368M85TL

BDI # 18381583

Features

Pitch Diameter - Inch: 3.609
Flange Outside Diameter - Millimeter: 100.076
Inch - Metric: Metric
Outside Diameter - Inch: 3.555
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Belt Pitch: 8 MM
Other Features: Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN: 578383
Pitch Diameter - Millimeter: 91.67

Price Inventory : Available to order
Loading Price
QTY