Features
Component:
Sleeve
Width - Millimeter:
87.325
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
7.063
Outside Diameter - Millimeter:
179.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Width - Inch:
3.438
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Outside Diameter - Millimeter:
215.9
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
3
Features
Pitch Diameter - Inch:
7.958
Flange Outside Diameter - Millimeter:
220.675
Inch - Metric:
Inch
Outside Diameter - Inch:
7.838
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
202.133
Mounting Method:
Bushed
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.838
Other Features:
Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 725 | Hytrel 2875In-Lbs
Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
Width - Inch:
3