MS-77 7/8

COMPARE

MS-77 7/8

Description
MS-77 7/8 VARIABLE SPEED PULLEY

TB WOODS

Part # MS7778

BDI # 992555

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8
Outside Diameter - Millimeter: 203.2
Bore - Millimeter: 22.225
Other Features: Precision Balanced | Oil Lubrication

Global Part Number GPN: 579634
Mounting Method: Finished Bore
Belt Series: 2322V
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
7HS

COMPARE

7HS

Description
7HS ELASTOMERIC COUPLING SLEEVE

TB WOODS

Part # 7HS

BDI # 994976

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 2.188

Price Inventory : Available to order
Loading Price
QTY
10HS

COMPARE

10HS

Description
10HS ELASTOMERIC COUPLING SLEEVE

TB WOODS

Part # 10HS

BDI # 984429

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 3.438

Price Inventory : Available to order
Loading Price
QTY
MS-97 1-3/8

COMPARE

MS-97 1-3/8

Description
MS-97 1-3/8 VARIABLE SPEED PULLEY

TB WOODS

Part # MS97138

BDI # 994191

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10
Outside Diameter - Millimeter: 254
Bore - Millimeter: 34.925
Other Features: Precision Balanced | Oil Lubrication

Global Part Number GPN: 579638
Mounting Method: Finished Bore
Belt Series: 2926V
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
8HS

COMPARE

8HS

Description
8HS ELASTOMERIC COUPLING SLEEVE

TB WOODS

Part # 8HS

BDI # 994977

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 2.5

Price Inventory : Available to order
Loading Price
QTY