TW119-2
Description
TW119-2 BEARING LOCKWASHER ; 5.234" OD 3.8" ID 0.115" THICK
Part # TW119
BDI # 1374389
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.234
Outside Diameter - Millimeter:
132.944
Other Features:
Face Dia 4.563 | 19 Tangs
Inside Diameter - Millimeter:
96.52
TW116-2
Description
TW116-2 BEARING LOCKWASHER ; 4.391" OD 3.177" ID 0.085" THICK
Part # TW116
BDI # 1374386
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.391
Outside Diameter - Millimeter:
111.531
Other Features:
Face Dia 3.844 | 19 Tangs
Inside Diameter - Millimeter:
80.696
Features
Thread Size:
M75 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
3.858
Outside Diameter - Millimeter:
98
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.512
Nominal Thickness - Millimeter:
13
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.685
Outside Diameter - Millimeter:
119
Inside Diameter - Millimeter:
85