Features
Thread Size:
19.682-5
Inch - Metric:
Inch
Outside Diameter - Inch:
22.818
Outside Diameter - Millimeter:
579.577
Threads per Inch:
5
Nominal Thickness - Inch:
2.688
Nominal Thickness - Millimeter:
68.275
Features
Thread Size:
18.894-5
Inch - Metric:
Inch
Outside Diameter - Inch:
22.068
Outside Diameter - Millimeter:
560.527
Threads per Inch:
5
Nominal Thickness - Inch:
2.375
Nominal Thickness - Millimeter:
60.325
Features
Thread Size:
17.319-5
Inch - Metric:
Inch
Outside Diameter - Inch:
20.505
Outside Diameter - Millimeter:
520.827
Threads per Inch:
5
Nominal Thickness - Inch:
2.375
Nominal Thickness - Millimeter:
60.325
Features
Thread Size:
18.107-5
Inch - Metric:
Inch
Outside Diameter - Inch:
21.255
Outside Diameter - Millimeter:
539.877
Threads per Inch:
5
Nominal Thickness - Inch:
2.38
Nominal Thickness - Millimeter:
60.452
10-8V-3000-TB
Description
10-8V-3000-TB V-BELT SHEAVE ; QD BUSHED 101759688
Part # 10-8V-3000-TB
BDI # 24304651
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Arm Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
10