Features
Component:
Insert
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
2.86
Outside Diameter - Millimeter:
72.644
Other Features:
Components May or May Not Intermix Among Brands | Blue
Coupling Type:
Jaw Coupling
L100 1 1/4X1/8 KW
Description
L100 1 1/4X1/8 KW JAW COUPLING HUB
Part # L100-HUB-1"-1/4X1/8KW
BDI # 21444535
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L/AL075 SPIDER SOX
Description
L/AL075 SPIDER SOX COUPLING ELEMENT
Part # L/AL075-SPIDER-SOX
BDI # 1403107
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
90In-Lbs
Features
Inch - Metric:
Metric
Other Features:
80.3MM Dia X 34.3MM WD; Standard Snap Ring
Coupling Type:
Quick Flex Spacer Coupling | Gear Coupling | Grid Coupling | Elastomeric and Disc Coupling
Part Type:
High Speed Cover
L/AL090/095 SPIDER SOX
Description
L/AL090/095 SPIDER SOX COUPLING ELEMENT
Part # L/AL090/095-SPIDER-SOX
BDI # 1403109
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
2.125
Outside Diameter - Millimeter:
53.975
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
144In-Lbs