8S 1-5/8 3/8X3/16 KW
Description
8S 1-5/8 3/8X3/16 KW COUPLING HUB
Part # 8S-FLNG-1-5/8-3/8X3/16KW
BDI # 594349
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.34
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
8S 1-7/8 1/2X1/4 KW
Description
8S 1-7/8 1/2X1/4 KW COUPLING HUB
Part # 8S-FLNG-1-7/8-1/2X1/4KW
BDI # 594352
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.34
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
8S 1-3/8 5/16X5/32 KW
Description
8S 1-3/8 5/16X5/32 KW COUPLING HUB
Part # 8S-FLNG-1-3/8-5/16X5/32KW
BDI # 594346
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.34
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
10S 1-1/2 3/8X3/16 KW
Description
10S 1-1/2 3/8X3/16 KW FLANGE CPLG HUB
Part # 10S-FLNG-1-1/2-3/8X3/16KW
BDI # 594380
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
68.58
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs