LH300 HUB 1-1/2 3/8X3/16KW
Description
LH300 HUB 1-1/2 3/8X3/16KW ; HYDRAULIC CJ JAW COUPLING
Part # LH300-HUB-1-1/2-3/8X3/16KW
BDI # 23204590
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
32.258
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
74.93
Coupling Type:
Jaw Coupling
LH300 HUB 18MM H7 6X2.8MMKW
Description
LH300 HUB 18MM H7 6X2.8MM KW ; HYDRAULIC CJ JAW COUPLING
Part # LH300-HUB-18MMH7-6X2.8MMKW
BDI # 23204592
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
32.258
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
74.93
Coupling Type:
Jaw Coupling
LH300 HUB 5/8 3/16X3/32KW
Description
LH300 HUB 5/8 3/16X3/32KW
Part # LH300-HUB-5/8-3/16X3/32KW
BDI # 21444527
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
32.258
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
74.93
Coupling Type:
Jaw Coupling
LH300-HUB-1-1/8-1/4X1/8KW
Description
LH300-HUB-1-1/8-1/4X1/8KW ; JAW COUPLING
Part # LH300-HUB-1-1/8-1/4X1/8KW
BDI # 28750390
CS300 JAW IN-SHEAR RING
Description
CS300 JAW IN-SHEAR RING
Part # CS300-JAW IN SHEAR RING
BDI # 23186710