248MT30AF-1108
Description
248MT30AF 1108 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 248MT30AF-1108
BDI # 923442
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
67.005
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Bushed
248MT20AF-1108
Description
248MT20AF 1108 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 248MT20AF-1108
BDI # 923423
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
67.005
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Bushed