258MG12AF-1108
Description
258MG12AF 1108 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 258MG12AF-1108
BDI # 921999
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
70.002
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed
258MG21AF-1108
Description
258MG21AF 1108 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 258MG21AF-1108
BDI # 922010
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed