288MT20AF-1108
Description
288MT20AF 1108 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 288MT20AF-1108
BDI # 923713
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed
288MT30AF-1108
Description
288MT30AF 1108 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 288MT30AF-1108
BDI # 923732
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed
288MT50AF-1108
Description
288MT50AF 1108 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 288MT50AF-1108
BDI # 923755
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed
288MG12AF-1108
Description
288MG12AF 1108 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 288MG12AF-1108
BDI # 922087
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed
288MG21AF-1108
Description
288MG21AF 1108 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 288MG21AF-1108
BDI # 922100
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed