718MG36AF-2517
Description
718MG36AF 2517 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 718MG36AF-2517
BDI # 922856
Features
Pitch Diameter - Inch:
7.118
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
180.797
Mounting Method:
Bushed