Page 1 of 3

Next

Compare
1408MG21B-2517

COMPARE

1408MG21B-2517

Description
1408MG21B 2517 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 1408MG21B-2517

BDI # 921942

Features

Pitch Diameter - Inch: 14.036
Inch - Metric: Metric
Outside Diameter - Inch: 13.973
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
908MT20C-2517

COMPARE

908MT20C-2517

Description
908MT20C 2517 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 908MT20C-2517

BDI # 927624

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.969
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
808MT20C-2517

COMPARE

808MT20C-2517

Description
808MT20C 2517 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 808MT20C-2517

BDI # 927488

Features

Pitch Diameter - Inch: 8.02
Inch - Metric: Metric
Outside Diameter - Inch: 7.966
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 203.708
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
1128MG21B-2517

COMPARE

1128MG21B-2517

Description
1128MG21B 2517 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 1128MG21B-2517

BDI # 921933

Features

Pitch Diameter - Inch: 11.229
Inch - Metric: Metric
Outside Diameter - Inch: 11.166
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
908MG21B-2517

COMPARE

908MG21B-2517

Description
908MG21B 2517 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 908MG21B-2517

BDI # 922882

Features

Pitch Diameter - Inch: 9.023
Inch - Metric: Metric
Outside Diameter - Inch: 8.96
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY