3714MG68AF-3020
Description
3714MG68AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3714MG68AF-3020
BDI # 922578
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Bushed
3714MG90AF-3020
Description
3714MG90AF 3020 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3714MG90AF-3020
BDI # 922579
Features
Pitch Diameter - Inch:
6.492
Flange Outside Diameter - Millimeter:
192.024
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
164.897
Mounting Method:
Bushed