9014MG37B-3525
Description
9014MG37B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 9014MG37B-3525
BDI # 922878
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
37
9014MG20B-3525
Description
9014MG20B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 9014MG20B-3525
BDI # 922877
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Bushed
Belt Width - Millimeter:
20