6814MT170A-J
Description
6814MT170A J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT170A-J
BDI # 927132
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
Belt Width - Millimeter:
170
6814MT115A-J
Description
6814MT115A J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6814MT115A-J
BDI # 927118
Features
Pitch Diameter - Inch:
11.93
Inch - Metric:
Metric
Outside Diameter - Inch:
11.82
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
303.022
Mounting Method:
Bushed
Belt Width - Millimeter:
115