405MT25AF-JA
Description
405MT25AF JA ; POR THT HIGH TORQUE TYPE PULLEY
Part # 405MT25AF-JA
BDI # 925513
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
70.002
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed
405MT15AF-JA
Description
405MT15AF JA ; POR THT HIGH TORQUE TYPE PULLEY
Part # 405MT15AF-JA
BDI # 925492
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
70.002
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Bushed