445MT25AF-JA
Description
445MT25AF JA ; POR THT HIGH TORQUE TYPE PULLEY
Part # 445MT25AF-JA
BDI # 925849
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
78.994
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Bushed
445MT15AF-JA
Description
445MT15AF JA ; POR THT HIGH TORQUE TYPE PULLEY
Part # 445MT15AF-JA
BDI # 925825
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
78.994
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Bushed