19214MT170A-M

COMPARE

19214MT170A-M

Description
19214MT170A M ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 19214MT170A-M

BDI # 923238

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
14414MT170A-M

COMPARE

14414MT170A-M

Description
14414MT170A M ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 14414MT170A-M

BDI # 923039

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 641.706
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
11214MT170A-M

COMPARE

11214MT170A-M

Description
11214MT170A M ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 11214MT170A-M

BDI # 922909

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
21614MT170A-M

COMPARE

21614MT170A-M

Description
21614MT170A M ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 21614MT170A-M

BDI # 923358

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
16814MT170A-M

COMPARE

16814MT170A-M

Description
16814MT170A M ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 16814MT170A-M

BDI # 923161

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY