Page 1 of 19

Next

Compare
268MT30AF-F1.250

COMPARE

268MT30AF-F1.250

Description
268MT30AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 268MT30AF-F1.2500

BDI # 923508

Features

Pitch Diameter - Inch: 2.607
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 66.218
Mounting Method: Finished Bore
Belt Width - Millimeter: 30
Belt Style: 8M-30

Price Inventory : Available to order
Loading Price
QTY
268MT30AF-F1.375

COMPARE

268MT30AF-F1.375

Description
268MT30AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 268MT30AF-F1.3750

BDI # 923509

Features

Pitch Diameter - Inch: 2.607
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 66.218
Mounting Method: Finished Bore
Belt Width - Millimeter: 30
Belt Style: 8M-30

Price Inventory : Available to order
Loading Price
QTY
268MT20AF-L13SH

COMPARE

268MT20AF-L13SH

Description
268MT20AF L13SH ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 268MT20AF-L13SH

BDI # 923490

Features

Pitch Diameter - Inch: 2.607
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 28.575
Face Width - Inch: 1.125

Belt Pitch: 8 MM
Other Features: L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 66.218
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
268MT30AF-L44S1B

COMPARE

268MT30AF-L44S1B

Description
268MT30AF L44S1B ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 268MT30AF-L44S1B

BDI # 923518

Features

Pitch Diameter - Inch: 2.607
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 66.218
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
268MT30AF-L44S1D

COMPARE

268MT30AF-L44S1D

Description
268MT30AF L44S1D ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 268MT30AF-L44S1D

BDI # 923519

Features

Pitch Diameter - Inch: 2.607
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: L4 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 66.218
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY