728MT30AF-SK
Description
728MT30AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 728MT30AF-SK
BDI # 927357
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
191.999
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed
728MT50AF-SK
Description
728MT50AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Part # 728MT50AF-SK
BDI # 927377
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
191.999
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed