RS08B-1-CL
Description
RS08B-1-CL CONN LINK ; 08B 0.5MM CHAIN PITCH SPRING CLIP
Part # RS08BCL
BDI # 1405808
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B
Component:
Connecting Link
Roller Diameter - Millimeter:
8.509
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
602516
Chain Series:
Standard
Internal Special Features:
No
RS08B-1-OL
Description
RS08B-1-OL OFFSET LINK ; 08B CHAIN 0.5MM CHAIN PITCH COTTERED
Part # RS08BOL
BDI # 1405809
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B
Component:
Offset Link
Roller Diameter - Millimeter:
8.509
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602408
RS08B-SS-2-OL
Description
RS08B-SS-2-OL CHAIN LINK ; 08B CHAIN 0.5MM CHAIN PITCH COTTERED
Part # RS08BSSOL
BDI # 15040067
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B
Component:
Offset Link
Roller Diameter - Millimeter:
8.509
Inch - Metric:
Metric
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Global Part Number GPN:
603005
RS08B-1 NP RIV 10FT
Description
RS08B-1 NP RIV 10FT CHAIN ; NICKEL PLATED 1/2" PITCH 10FT/BOX
Part # RS08BNPRB
BDI # 21463168
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B
Component:
Chain
Roller Diameter - Millimeter:
8.51
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
RS08B-1 SS CL
Description
RS08B-1 SS CL CHAIN LINK ; 08B 0.5MM CHAIN PITCH SPRING CLIP
Part # RS08BSSCL
BDI # 15092605
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B
Component:
Connecting Link
Roller Diameter - Millimeter:
8.51
Inch - Metric:
Metric
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1