D08B60H RSB
Description
D08B60H RSB ROLLER CAIN SPROCKET ; DOUBLE STRAND
Part # D08B60H RSB
BDI # 22381152
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.554
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.84
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore