H100B19F X 1-7/16
Description
H100B19F-1-7/16 ROLLER CHAIN SPROCKET ; 1-7/16" BORE KW 2SS W/HT
Part # 100BS19 1 7/16
BDI # 917234
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.241
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Finished Bore
H100B19
Description
H100B19 1-5/16 RSB ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 19 TEETH 1.3125" BORE STL
Part # 100B19HT
BDI # 22151594
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
H100B19F X 2-15/16
Description
H100B19F 2 15/16 ROLLER CHAIN SPROCKET ; 2 15/16" BORE KW 2SS W/HT
Part # 100BS19 2 15/16
BDI # 917239
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.241
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.241
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Bushed
H100Q19
Description
H100Q19 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 19T B-STYLE W/HT
Part # 100Q19
BDI # 918556
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.241
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Bushed