H100B17F X 2-7/16
Description
H100B17F-2-7/16 ROLLER CHAIN SPROCKET ; 2-7/16" BORE KW 2SS W/HT
Part # 100BS17 2 7/16
BDI # 917224
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.436
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Finished Bore
H100B19
Description
H100B19 1-5/16 RSB ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 19 TEETH 1.3125" BORE STL
Part # 100B19HT
BDI # 22151594
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
H100SF16
Description
H100SF16 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 16T QD-BUSH W/HT
Part # 100SF16H
BDI # 920204
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Bushed
H100B13
Description
H100B13 1 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 13T B-STYLE W/HT
Part # 100B13HT
BDI # 914018
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.821
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Rough Bore
100A22H
Description
100A22 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 22T A-PLATE W/HT
Part # 100A22
BDI # 913847
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.444
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Rough Bore